Motion
7100164953

3M
7100164953

Cubitron™ II Sanding & Finishing Belt - 60 Grit, Precision Shaped Ceramic Material, Polyester Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
Mi Item #07715573
MFR #7100164953
Price$34.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100164953

Cubitron™ II Sanding & Finishing Belt - 60 Grit, Precision Shaped Ceramic Material, Polyester Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
Mi Item #07715573
MFR #7100164953

Mfr description
3M CUBITRON II CLOTH BELT 981F 3" X 132"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed specifically for grinding on soft metal substrates like aluminum, brass and bronze
  • 3M Precision-Shaped Grain cuts exceptionally fast for grinding and finishing on soft metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.54/each

Specifications

Dimensions

  • Backing Weight
    YF Weight
  • Belt Length
    132 in
  • Belt Width
    3 in
  • Overall Length
    132 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Finishing, Grinding
  • Backing Material
    Polyester Cloth
  • Coat Density
    Closed Coat
  • Color
    Brown
  • Grit Number
    60
  • Manufacturer Stock Number
    7100164953
  • Manufacturer Upc Number
    00638060055052
  • Product Types
    Cloth Belt
  • UPC_NO
    00638060055052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)