Specifications
Dimensions
- Fractional Sizes3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2
- Metric Sizes5, 6, 7, 8, 9, 10, 11, 12
Details
- Handle TypeRatcheting
- Number Of Pieces16
- PSC Code5120
- Shaft TypeInterchangeable
- Tool TypeNut Driver Set
- WarrantyMfr's Lifetime Warranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)