Motion
VFR5310-5DZ-04F-Q

SMC CORP OF AMERICA
VFR5310-5DZ-04F-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, DIN Terminal, Body Ported, 1/2 in
MI ITEM #07715862
MFR #VFR5310-5DZ-04F-Q
Price$267.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR5310-5DZ-04F-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, DIN Terminal, Body Ported, 1/2 in
MI ITEM #07715862
MFR #VFR5310-5DZ-04F-Q

Mfr description
VFR5310-5DZ-04F-Q VALVE, DBL NON PLUGIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.64/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)