Motion
FNYBUFB08LLS

THOMSON (ALTRA)
FNYBUFB08LLS

Linear Guide Round Shaft Flanged Pillow Block - FNYBUF Series, Closed, 0.5000 in Shaft Diameter, 1.6300 in, 41.40 mm Overall Length
MI ITEM #07716131
MFR #FNYBUFB08LLS
Price$155.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUFB08LLS

Linear Guide Round Shaft Flanged Pillow Block - FNYBUF Series, Closed, 0.5000 in Shaft Diameter, 1.6300 in, 41.40 mm Overall Length
MI ITEM #07716131
MFR #FNYBUFB08LLS

Mfr description
FNYBUFB08LLS PIL BLK BUSHED BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.97/each

Specifications

Dimensions

  • Overall Height
    1.6900 in, 42.93 mm
  • Overall Length
    1.6300 in, 41.40 mm
  • Overall Width
    1.6300 in
  • Shaft Diameter
    0.5000 in

Details

  • Bearing Material
    Aluminum, TEP 950
  • Clearance Alignment Type
    Not Self-Aligning
  • Housing Type
    Closed
  • Lubrication
    Oil Lubricant Fitting
  • Operating Temperature Range
    Max 287 °C, Max 550 °F
  • Pillow Block Type
    Flanged Pillow Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    FNYBUF
  • Static Load Capacity
    4314.77 N, 970 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)