Motion
INS-GTM-307-HT

DODGE
INS-GTM-307-HT

Ball Insert Bearing - 3.4375 in Bore Diam., Adapter Mount Locking
Mi Item #07716160
MFR #INS-GTM-307-HT
Price$2,960.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-GTM-307-HT

Ball Insert Bearing - 3.4375 in Bore Diam., Adapter Mount Locking
Mi Item #07716160
MFR #INS-GTM-307-HT

Mfr description
INS-GTM-307-HT 3-7/16" INSERT BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,960.41/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in

Details

  • Dynamic Load Capacity
    21451 lbf
  • Locking Device
    Adapter Mount
  • Max Rpm
    2600 rpm
  • Maximum Speed
    2600 rpm
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Labyrinth
  • Static Load Capacity
    16641 lbf
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)