Motion
SPB6-BG
Round Shaft Pillow Block - Closed, 0.3750 in Shaft Diameter, 1.3100 in Overall Length
MI ITEM #07716190
MFR #SPB6-BG
List Price$219.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Closed, 0.3750 in Shaft Diameter, 1.3100 in Overall Length
MI ITEM #07716190
MFR #SPB6-BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$219.50/each for your price

Overview

Mfr description
SPB6-BG PILLOW BLOCK

Specifications

  • Pillow Block Type
    Super Ball Bushing Pillow Block
  • Housing Type
    Closed
  • Shaft Diameter
    0.3750 in
  • Overall Width
    1.3100 in
  • Overall Length
    1.3100 in
  • Dynamic Load Capacity
    100 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text