Overview
Mfr description
GS81220
Specifications
- Outside Diameter
- Bore Diameter103 mm
- Manufacturer Product Page
- Weight1.841 lbs
- SeriesGS812
- Thrust Bearing TypeSingle-Direction
- Product TypeRoller Thrust Bearing Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data