Motion
11560 ELECTRICIAN'S ABRASIVE ROLL A-3 1" X 25 YD 120 J-WEIGHT,10 ROLLS/CASE

3M
11560 ELECTRICIAN'S ABRASIVE ROLL A-3 1" X 25 YD 120 J-WEIGHT,10 ROLLS/CASE

Scotch® Sanding Sheet - Aluminum Oxide Material, 25 yd Long, 1.0000 in Wide, 120 Grit
Mi Item #07716300
MFR #11560 ELECTRICIAN'S ABRASIVE ROLL A-3 1" X 25 YD 120 J-WEIGHT,10 ROLLS/CASE
Price$66.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11560 ELECTRICIAN'S ABRASIVE ROLL A-3 1" X 25 YD 120 J-WEIGHT,10 ROLLS/CASE

Scotch® Sanding Sheet - Aluminum Oxide Material, 25 yd Long, 1.0000 in Wide, 120 Grit
Mi Item #07716300
MFR #11560 ELECTRICIAN'S ABRASIVE ROLL A-3 1" X 25 YD 120 J-WEIGHT,10 ROLLS/CASE

Mfr description
11560 ELECTRICIAN'S ABRASIVE ROLL A-3
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-conductive, flexible strip suits maintenance work around electricity
  • Flexible lightweight strips can be wound around circular pieces, twisted to fit cylinders, or folded to reach into corners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.18/each

Specifications

Dimensions

  • Backing Weight
    J-wt
  • Overall Length
    25 yd
  • Overall Width
    1 in
  • Sheet Length
    25 yd
  • Sheet Width
    1.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    120
  • Manufacturer Upc Number
    00054007115601
  • UPC_NO
    00054007115601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)