Motion
VFS5300-3FZ-04T

SMC CORP OF AMERICA
VFS5300-3FZ-04T

VFS 4/5 PORT SOLENOID VALVE with 3 position closed center Function
Mi Item #07716556
MFR #VFS5300-3FZ-04T
Price$251.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS5300-3FZ-04T

VFS 4/5 PORT SOLENOID VALVE with 3 position closed center Function
Mi Item #07716556
MFR #VFS5300-3FZ-04T

Mfr description
VFS5300-3FZ-04T
  • Fluid: air and inert gas
  • Operating pressure: 0.1MPa to 1.0MPa
  • Effective area (Cv): 2.2 to 5.7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.50/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Actuation
    3-Position Closed Center
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    3 position closed center
  • Manufacturer Catalog
  • Number Of Ports  
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported
  • Series
    VFS
  • Solenoid Electrical Entry
    Plug Connector
  • Solenoid Supply Voltage
    110-120 V ac
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)