Motion
VS7-8-FG-S-7NA06

SMC CORP OF AMERICA
VS7-8-FG-S-7NA06

Solenoid-operated Air Control Valve - 5-Way, Single Solenoid, Base Mounted
Mi Item #07716563
MFR #VS7-8-FG-S-7NA06
Price$119.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS7-8-FG-S-7NA06

Solenoid-operated Air Control Valve - 5-Way, Single Solenoid, Base Mounted
Mi Item #07716563
MFR #VS7-8-FG-S-7NA06

Mfr description
VS7-8-FG-S-7NA06 240VAC VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.45/each

Specifications

Details

  • Flow Direction
    5-Way
  • Flow Rate
    2 Cv
  • For Use With Series
    VS7
  • Maximum Working Pressure
    10 bar
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 1 MPa, 1 to 10 bar
  • Piping Type
    Base Mounted
  • Series
    VS7
  • Set Pressure Range
    1 to 10 bar
  • Standards Met
    IP67, ISO, NEMA 4
  • Unit Specification
    Single
  • Valve Series
    VS7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)