1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FMAC20
Linear Plain Bearing - FMAC Series, 20 mm Shaft Diameter, 45 mm Overall Length, Open
MI ITEM #
07717117
MFR #
FMAC20
Your Price
$47.08
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FMAC20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FMAC20
Linear Plain Bearing - FMAC Series, 20 mm Shaft Diameter, 45 mm Overall Length, Open
MI ITEM #
07717117
MFR #
FMAC20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$47.08
/each
(List
$54.14
)
Qty
Add to Cart
Overview
Mfr description
FMAC 20 BEARING LINEAR 20 MM ID
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
20 mm
Overall Length
45 mm
Closure Type
Open
Operating Temperature Range
400 °F
Series
FMAC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought