Motion
7000121170

3M
7000121170

Match and Finish High Strength Flap Brush - Aluminum Oxide Abrasive Material, 5/8 in-11 Center Hole Diameter, 3500 rpm Maximum RPM
Mi Item #07717209
MFR #7000121170
Price$240.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121170

Match and Finish High Strength Flap Brush - Aluminum Oxide Abrasive Material, 5/8 in-11 Center Hole Diameter, 3500 rpm Maximum RPM
Mi Item #07717209
MFR #7000121170

Mfr description
55749 7A COARSE 4-1/2 IN X 4 IN X 5/8-11
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flap construction reduces risk for chatter
  • Easy-thread on/off attachment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$240.23/each

Specifications

Dimensions

  • Brush Diameter
    4.5000 in
  • Brush Width
    4.0000 in
  • Center Hole Diameter
    5/8 in-11

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Manufacturer Upc Number
    00051141557496
  • Max Rpm
    3500 rpm
  • UPC_NO
    00051141557496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)