Motion
SSU16OPN-CR

THOMSON (ALTRA)
SSU16OPN-CR

Super Smart Ball Bushing - SSU Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, 5916.135 N Load Capacity, Open
MI ITEM #07717337
MFR #SSU16OPN-CR
List Price$343.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSU16OPN-CR

Super Smart Ball Bushing - SSU Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, 5916.135 N Load Capacity, Open
MI ITEM #07717337
MFR #SSU16OPN-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$343.20/each for your price

Overview

Mfr description
SSU16OPN-CR BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    1.5625 in
  • Overall Length
    2.2500 in
  • Closure Type
    Open
  • Dynamic Load Capacity
    5916.135 N
  • Load Capacity
    5916.135 N
  • Series
    SSU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text