Motion
BUNG-X
Impact Socket - 2-3/4 in Socket Size, 1/2 in Drive, Drum Type, Black Oxide Finish
Mi Item #07717343
MFR #BUNG-X
Price$155.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2-3/4 in Socket Size, 1/2 in Drive, Drum Type, Black Oxide Finish
Mi Item #07717343
MFR #BUNG-X

Mfr description
BUNG-X DRUM IMPACT SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.63/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Socket Size
    2-3/4 in

Details

  • Finish Coating
    Black Oxide
  • Socket Type
    Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)