Motion
IM2975-00001

PELICAN PRODUCTS
IM2975-00001

Tool Chests, Cabinets & Workbenche - 13.8000 in Deep, Blk, Storm Travel Case
Mi Item #07717452
MFR #IM2975-00001
Price$626.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
IM2975-00001

Tool Chests, Cabinets & Workbenche - 13.8000 in Deep, Blk, Storm Travel Case
Mi Item #07717452
MFR #IM2975-00001

Mfr description
IM2975-00001 STORM TRAVEL CASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$626.77/each

Specifications

Dimensions

  • Depth
    13.8000 in
  • Length
    32.00 in
  • Weight
    29.50 lbs

Details

  • Color
    Blk
  • Manufacturer Upc Number
    825494002367
  • Material
    FOAM
  • Type
    Storm Travel Case
  • UPC_NO
    825494002367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)