1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
1181 COPPER TAPE 1" X 18YDS UPC: 00054007274681
3M™ EMI Copper Foil Shielding Tape 1181, 1 in x 18 yd (25,40 mm x 16,5 m), 9 per case
Mi Item #
07717646
MFR #
1181 COPPER TAPE 1" X 18YDS UPC: 00054007274681
Price
$142.55
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Shielding Tape
3M 1181 COPPER TAPE 1" X 18YDS UPC: 00054007274681
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
1181 COPPER TAPE 1" X 18YDS UPC: 00054007274681
3M™ EMI Copper Foil Shielding Tape 1181, 1 in x 18 yd (25,40 mm x 16,5 m), 9 per case
Mi Item #
07717646
MFR #
1181 COPPER TAPE 1" X 18YDS UPC: 00054007274681
Mfr description
1181 COPPER TAPE 1" X 18YDS
For industrial/occupational use only. Not for consumer sale or use.
Unique adhesive creates secure contact with the application surface
Suitable for EMI shielding, grounding and static charge draining
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$142
.55
/each
Add to Cart
Specifications
Dimensions
Length
18 yd
Width
1 in
Details
Manufacturer Upc Number
00054007274681
Material
Copper Foil
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items