Motion
240-2TTCL

TSUBAKI (UST)
240-2TTCL

240-2TTCL
Mi Item #07717856
MFR #240-2TTCL
Price$937.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
240-2TTCL

240-2TTCL
Mi Item #07717856
MFR #240-2TTCL

Mfr description
240-2 TITAN CONNECTING LINK C/P TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$937.76/each

Specifications

Dimensions

  • Pin Diameter
    0.312 in
  • Plate Thickness
    0.156 in
  • Weight
    0.16 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)