Motion
240-2TTOL

TSUBAKI (UST)
240-2TTOL

240-2TTOL
MI ITEM #07717858
MFR #240-2TTOL
List Price$1,768.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
240-2TTOL

240-2TTOL
MI ITEM #07717858
MFR #240-2TTOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,768.99/each for your price

Overview

Mfr description
240-2 TITAN OFFSET LINK DOUBLE COTTERED

Specifications

  • Number Of Strands Across
    1
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.781 in
  • Series
    200
  • Standards Met
    ASME B29
  • Weight
    2.80 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Plate Thickness
    0.375 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought