Motion
3020 X 2-7/16 STEEL KW

DODGE
3020 X 2-7/16 STEEL KW

Taper Lock Bushing - 3020 Series, 2-7/16 in Bore, 5/8 x 5/8 in Keyway, Steel Material
Mi Item #07718217
MFR #3020 X 2-7/16 STEEL KW
Price$390.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3020 X 2-7/16 STEEL KW

Taper Lock Bushing - 3020 Series, 2-7/16 in Bore, 5/8 x 5/8 in Keyway, Steel Material
Mi Item #07718217
MFR #3020 X 2-7/16 STEEL KW

Mfr description
3020 X 2-7/16" STEEL BUSHING 119420
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.98/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Bushing Size
    3020
  • Keyway Size
    5/8 x 5/8 in
  • Length Through Bore  
    2.0000 in
  • Weight
    5 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)