1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INA (SCHAEFFLER)
GS87410
Thrust Bearing - 110 mm OD
MI ITEM #
07718374
MFR #
GS87410
Price
$610.70
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Thrust Bearings
INA (SCHAEFFLER) GS87410
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (SCHAEFFLER)
GS87410
Thrust Bearing - 110 mm OD
MI ITEM #
07718374
MFR #
GS87410
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$610.70
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
113 mm
Outside
Diameter
110 mm
Weight
1.168 lbs
Details
Manufacturer Product Page
Click here
Product Type
Roller Thrust Bearing Washers
Series
GS874
Thrust Bearing Type
Single-Direction
Overview
Mfr description
GS87410
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought