Specifications
Dimensions
- Bit Tip Size1/4"
- Drill Bit Size1/4"
Details
- Case IncludedYes
- MagneticNo
- Number Of Nut Drivers And Nutsetters2
- Number Of Pieces2
- UPC_NO673765012948
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)