Motion
9039833
9039833 CARTRIDGE FILTER, PLEATED
Mi Item #07718748
MFR #9039833
Price$14.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9039833 CARTRIDGE FILTER, PLEATED
Mi Item #07718748
MFR #9039833

Mfr description
9039833 CARTRIDGE FILTER, PLEATED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.35/each

Specifications

Dimensions

  • Height
    5.75
  • Length
    5
  • Weight
    0.65
  • Width
    5.75

Details

  • Accessory Type
    Cartridge Filter
  • Country of Origin
    US
  • Filter Type
    Type AA Cartridge Filter
  • Harmonization Code
    8421398015
  • Manufacturer Upc Number
    026282903983
  • Measurement Standard
    Inch
  • UPC_NO
    026282903983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)