Motion
G150-D-ALNST
1.5 F Type D x 1.5 F NST - Alu Cam & Groove x NST
Mi Item #07718936
MFR #G150-D-ALNST
Price$148.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.5 F Type D x 1.5 F NST - Alu Cam & Groove x NST
Mi Item #07718936
MFR #G150-D-ALNST

Mfr description
G150D-ALNST CAMLOCK 1.5" COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.77/each

Specifications

Dimensions

  • Thread Size
    1.5000 in
  • Weight
    0.73 lbs

Details

  • Application
    Suction and low pressure discharge
  • Body Material
    Aluminum
  • End Type
    Female Coupler
  • Style
    Coupler
  • Type
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)