Motion
8311AAB

MRC (SKF)
8311AAB

Angular Contact Bearing - Without Snap Ring
MI ITEM #07719209
MFR #8311AAB
Price$5,554.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
8311AAB

Angular Contact Bearing - Without Snap Ring
MI ITEM #07719209
MFR #8311AAB

Mfr description
8311AAB BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,554.94/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    87 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)