Motion
05539510594

NORTON ABRASIVES
05539510594

Metal Sanding Disc - 4 in Disc Diameter, 5/8 in Arbor, Aluminum Oxide Abrasive Material, 36 Grit, Brown Color
MI ITEM #07719244
MFR #05539510594
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
05539510594

Metal Sanding Disc - 4 in Disc Diameter, 5/8 in Arbor, Aluminum Oxide Abrasive Material, 36 Grit, Brown Color
MI ITEM #07719244
MFR #05539510594

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05539510594 4 X 5/8 36 GRIT A/O NORTON
  • Versatile, multi-purpose aluminum oxide abrasive provides consistent performance on numerous materials and small jobs
  • Heavier fiber backing for additional strength and tear resistance
  • Full resin bond for strength and durability
  • Good coarse grit choice for right angle grinder beveling, blending, deburring, and stock removal, when performance is not measured and low initial price is a key purchasing criterion
  • Extra coarse/36 grit for stock removal, beveling and edge chamfering

Specifications

  • Disc Diameter
  • Arbor Size
    5/8 in
  • Grit Number
    36
  • Grade
    Extra Coarse
  • Max Rpm
    12000 rpm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • UPC_NO
    05539510594
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text