Motion
05539510593

NORTON ABRASIVES
05539510593

Metal Sanding Disc - 4 in Disc Diameter, 5/8 in Arbor, Aluminum Oxide Abrasive Material, 50 Grit, Brown Color
Mi Item #07719273
MFR #05539510593
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
05539510593

Metal Sanding Disc - 4 in Disc Diameter, 5/8 in Arbor, Aluminum Oxide Abrasive Material, 50 Grit, Brown Color
Mi Item #07719273
MFR #05539510593

Mfr description
05539510593 4 X 5/8 50 GRIT A/O NORTON
  • Versatile, multi-purpose aluminum oxide abrasive provides consistent performance on numerous materials and small jobs
  • Heavier fiber backing for additional strength and tear resistance
  • Full resin bond for strength and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Disc Diameter  
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Color
    Brown
  • Grade
    Coarse
  • Grit Number
    50
  • Max Rpm
    12000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)