Motion
66252843615

NORTON ABRASIVES
66252843615

Metal Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 24 Grit, 12225 rpm
MI ITEM #07719298
MFR #66252843615
Price$6.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843615

Metal Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 24 Grit, 12225 rpm
MI ITEM #07719298
MFR #66252843615

Mfr description
66252843615 5 X 1/8 X 5/8-11 TYPE 27 A/O
  • Quality aluminum oxide at a competitive price
  • 1/8 in. are designed to be used at a 90 degree angle for offhand cut-off, notching or cleaning pipes and weld beads
  • Blend of hardness and bond to provide the best mix of cut rate and life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.79/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter  
    5/8 in
  • Center Hole Thread Size  
    5/8 in-11 UNC
  • Disc Diameter
    5 in
  • Face Rim Width
    1/8 in
  • Overall Diameter
    5 in
  • Overall Thickness
    1/8 in
  • Weight
    3.30 lbs
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    1/8 In Cutting, Notching, Light Grinding
  • Application
    Cutting, Notching, Light Grinding
  • Arbor Type
    Threaded Hole
  • For Use With
    Angle Grinder
  • Form Type
    Type 27
  • Grade
    Extra Coarse
  • Grit Number
    24
  • Max Rpm
    12225 rpm
  • Package Quantity
    10
  • Tool Comp
    Angle Grinder
  • UPC_NO
    66252843615
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)