Motion
66252843616

NORTON ABRASIVES
66252843616

Metal Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/8 in Thickness, 24 Grit, 12225 rpm, 25 Per Pack
MI ITEM #07719299
MFR #66252843616
Your Price$3.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843616

Metal Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/8 in Thickness, 24 Grit, 12225 rpm, 25 Per Pack
MI ITEM #07719299
MFR #66252843616

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.34/each(List $3.84)

Overview

Mfr description
66252843616 5 X 1/8 X 7/8 TYPE 27 A/O
  • Quality aluminum oxide at a competitive price
  • 1/8 in. are designed to be used at a 90 degree angle for offhand cut-off, notching or cleaning pipes and weld beads
  • Blend of hardness and bond to provide the best mix of cut rate and life
  • Good choice when low initial price is needed for small jobs or inexperienced operators
  • All wheels are fully speed tested and comply with ANSI standards
  • With quick change hub for tool free wheel changes to increase productivity

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Size
    7/8 in
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Extra Coarse
  • Max Rpm
    12225 rpm
  • UPC_NO
    66252843616
  • Package Quantity
    25
  • Weight
    4.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text