Motion
66254419998

NORTON ABRASIVES
66254419998

Flap Disc - Type 29, 5 in Disc Diameter, 7/8 in Center Hole, P36 Grit, 12000 rpm, Package Qty: 10
MI ITEM #07719304
MFR #66254419998
List Price$7.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254419998

Flap Disc - Type 29, 5 in Disc Diameter, 7/8 in Center Hole, P36 Grit, 12000 rpm, Package Qty: 10
MI ITEM #07719304
MFR #66254419998

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.83/each for your price

Overview

Mfr description
66254419998 5 X 7/8 TYPE 29 36 GRIT A/O
  • Quality zirconia alumina abrasive for good cut rate and life - at low initial price point
  • Type 29 have an angled face providing greater surface contact and are the best choice fast stock removal
  • Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration
  • Polyester/cotton backing combination for good cut rate and finishing
  • Extra coarse 36 grit for stock removal, beveling and edge chamfering

Specifications

  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grade
    Extra Coarse Grit
  • Grit Number
    P36
  • Center Hole Diameter
  • Max Rpm
    12000 rpm
  • UPC_NO
    66254419998
  • Package Quantity
    10
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought