Motion
66254420009

NORTON ABRASIVES
66254420009

Flap Disc - Type 29, 7 in Disc Diameter, P36 Grit, 8600 rpm, Package Qty: 10
MI ITEM #07719306
MFR #66254420009
List Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254420009

Flap Disc - Type 29, 7 in Disc Diameter, P36 Grit, 8600 rpm, Package Qty: 10
MI ITEM #07719306
MFR #66254420009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.00/each for your price

Overview

Mfr description
66254420009 7 X 5/8-11 TYPE 29 36 GRIT
  • Quality zirconia alumina abrasive for good cut rate and life - at low initial price point
  • Type 29 have an angled face providing greater surface contact and are the best choice fast stock removal
  • Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration
  • Polyester/cotton backing combination for good cut rate and finishing
  • Extra coarse 36 grit for stock removal, beveling and edge chamfering

Specifications

  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grade
    Extra Coarse Grit
  • Grit Number
    P36
  • Center Hole Thread Size
  • Max Rpm
    8600 rpm
  • UPC_NO
    66254420009
  • Package Quantity
    10
  • Manufacturer Package Quantity
    10
  • Weight
    7.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text