Motion
66254491776

NORTON ABRASIVES
66254491776

Flap Disc - Type 29, 6 in Disc Diameter, 7/8 in Center Hole, P40 Grit, 10200 rpm, Package Qty: 10
MI ITEM #07719314
MFR #66254491776
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254491776

Flap Disc - Type 29, 6 in Disc Diameter, 7/8 in Center Hole, P40 Grit, 10200 rpm, Package Qty: 10
MI ITEM #07719314
MFR #66254491776

Mfr description
66254491776 6 X 7/8 TYPE 29 40 GRIT A/O
  • Quality zirconia alumina abrasive for good cut rate and life - at low initial price point
  • Type 29 have an angled face providing greater surface contact and are the best choice fast stock removal
  • Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.10/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Backing Weight
    X-wt. Cotton, Y-wt. Polyester
  • Center Hole Diameter  
    7/8 in
  • Disc Diameter  
    6 in
  • Weight
    3.70 lbs

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Backing Material
    X-wt. Cotton, Y-wt. Polyester
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinder
  • Grade
    Extra Coarse Grit
  • Grit Number
    P40
  • Manufacturer Package Quantity
    10
  • Max Rpm
    10200 rpm
  • Maximum Speed
    10200 rpm
  • Package Quantity
    10
  • Series
    Metal R828
  • UPC_NO
    66254491776

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)