Motion
66254491777

NORTON ABRASIVES
66254491777

Flap Disc - Type 29, 6 in Disc Diameter, 7/8 in Center Hole, P60 Grit, 10200 rpm, Package Qty: 10
Mi Item #07719315
MFR #66254491777
Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254491777

Flap Disc - Type 29, 6 in Disc Diameter, 7/8 in Center Hole, P60 Grit, 10200 rpm, Package Qty: 10
Mi Item #07719315
MFR #66254491777

Mfr description
66254491777 6 X 7/8 TYPE 29 60 GRIT A/O
  • Quality zirconia alumina abrasive for good cut rate and life - at low initial price point
  • Type 29 have an angled face providing greater surface contact and are the best choice fast stock removal
  • Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.40/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Backing Weight
    X-wt. Cotton, Y-wt. Polyester
  • Center Hole Diameter  
    7/8 in
  • Disc Diameter  
    6 in
  • Weight
    3.50 lbs

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Backing Material
    X-wt. Cotton, Y-wt. Polyester
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinder
  • Grade
    Coarse Grit
  • Grit Number
    P60
  • Manufacturer Package Quantity
    10
  • Max Rpm
    10200 rpm
  • Maximum Speed
    10200 rpm
  • Package Quantity
    10
  • Series
    Metal R828
  • UPC_NO
    66254491777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)