Motion
66254491779

NORTON ABRASIVES
66254491779

Flap Disc - Type 29, 6 in Disc Diameter, P40 Grit, 10200 rpm, Package Qty: 10
MI ITEM #07719317
MFR #66254491779
Your Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254491779

Flap Disc - Type 29, 6 in Disc Diameter, P40 Grit, 10200 rpm, Package Qty: 10
MI ITEM #07719317
MFR #66254491779

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.10/each(List $13.91)

Overview

Mfr description
66254491779 6 X 5/8-11 TYPE 29 40 GRIT
  • Quality zirconia alumina abrasive for good cut rate and life - at low initial price point
  • Type 29 have an angled face providing greater surface contact and are the best choice fast stock removal
  • Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration
  • Polyester/cotton backing combination for good cut rate and finishing
  • Coarse 40 grit for stock removal, beveling and edge chamfering

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grade
    Extra Coarse Grit
  • Grit Number
    P40
  • Center Hole Thread Size
  • Backing Material
    X-wt. Cotton, Y-wt. Polyester
  • Backing Weight
    X-wt. Cotton, Y-wt. Polyester
  • Max Rpm
    10200 rpm
  • Maximum Speed
    10200 rpm
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • For Use With
    Right Angle Grinder
  • UPC_NO
    66254491779
  • Arbor Size
    0.6250 in
  • Arbor Type
    Threaded
  • Package Quantity
    10
  • Manufacturer Package Quantity
    10
  • Series
    Metal R828
  • Weight
    4.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought