Motion
66261132504

NORTON ABRASIVES
66261132504

Metal Quick Change Discs - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, 180 Grit, Black Color
Mi Item #07719322
MFR #66261132504
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261132504

Metal Quick Change Discs - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, 180 Grit, Black Color
Mi Item #07719322
MFR #66261132504

Mfr description
66261132504 1-1/2" 180 GRIT A/O NORTON
  • Premium abrasive and aluminum oxide blend for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and special grain coating for longer life and faster cut rate on moderately-demanding applications
  • Good for applications requiring an economical option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Color
    Black
  • Grade
    Fine
  • Grit Number
    180
  • Max Rpm
    30000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)