Motion
66261132507

NORTON ABRASIVES
66261132507

Metal Quick Change Discs - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, 120 Grit, Black Color
Mi Item #07719325
MFR #66261132507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261132507

Metal Quick Change Discs - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, 120 Grit, Black Color
Mi Item #07719325
MFR #66261132507

Mfr description
66261132507 2" 120GRIT A/O NORTON METAL
  • Premium abrasive and aluminum oxide blend for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and special grain coating for longer life and faster cut rate on moderately-demanding applications
  • Good for applications requiring an economical option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Color
    Black
  • Grade
    Medium
  • Grit Number
    120
  • Max Rpm
    30000 rpm
  • Package Quantity
    100
  • UPC_NO
    66261132507

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)