Motion
66261132508

NORTON ABRASIVES
66261132508

Metal Quick Change Discs - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, 150 Grit, Black Color
MI ITEM #07719326
MFR #66261132508
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261132508

Metal Quick Change Discs - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, 150 Grit, Black Color
MI ITEM #07719326
MFR #66261132508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66261132508 2" 150 GRIT A/O NORTON METAL
  • Premium abrasive and aluminum oxide blend for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and special grain coating for longer life and faster cut rate on moderately-demanding applications
  • Good for applications requiring an economical option
  • Fine grit for cleaning, detailing, and finishing SS and other steels, and soft metals like aluminum
  • 120 and 150 grit are recommended for light deburring and cleaning

Specifications

  • Disc Diameter
  • Grit Number
    150
  • Grade
    Fine
  • Max Rpm
    30000 rpm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought