Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261132512

Metal Quick Change Discs - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, 100 Grit, Black Color
MI ITEM #07719330
MFR #66261132512

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
66261132512 3" 100 GRIT A/O NORTON METAL
  • Premium abrasive and aluminum oxide blend for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and special grain coating for longer life and faster cut rate on moderately-demanding applications
  • Good for applications requiring an economical option
  • Medium grit for deburring, cleaning and detailing applications
  • 60, 80 and 100 grit are recommended for blending and deburring

Specifications

  • Disc Diameter
  • Grit Number
    100
  • Grade
    Medium
  • Max Rpm
    20000 rpm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text