Motion
66261136179

NORTON ABRASIVES
66261136179

Metal Sanding Roll - 80 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
MI ITEM #07719346
MFR #66261136179
Price$38.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136179

Metal Sanding Roll - 80 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
MI ITEM #07719346
MFR #66261136179

Mfr description
66261136179 1 X 50 YDS 80 GRIT A/O
  • Quality P-graded aluminum oxide abrasive grain delivers fast cut rate and consistent finish on metals
  • Smooth, flexible J-weight cotton backing provides superior conformability to complex surfaces and better finishes
  • Advanced full resin bond system provides exceptional grain adhesion for longer life on aluminum, fiberglass, composites, hard woods and soft woods
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.52/each

Specifications

Dimensions

  • Roll Length
    50 yd
  • Roll Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse
  • Grit Number
    80
  • Package Quantity
    1
  • UPC_NO
    66261136179

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)