Motion
66261136181

NORTON ABRASIVES
66261136181

Metal Sanding Roll - 120 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
Mi Item #07719348
MFR #66261136181
Price$35.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136181

Metal Sanding Roll - 120 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
Mi Item #07719348
MFR #66261136181

Mfr description
66261136181 1 X 50 YDS 120 GRIT A/O
  • Quality P-graded aluminum oxide abrasive grain delivers fast cut rate and consistent finish on metals
  • Smooth, flexible J-weight cotton backing provides superior conformability to complex surfaces and better finishes
  • Advanced full resin bond system provides exceptional grain adhesion for longer life on aluminum, fiberglass, composites, hard woods and soft woods
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.02/each

Specifications

Dimensions

  • Backing Weight
    J Weight
  • Overall Length
    45.72 m, 50 yd
  • Overall Width
    1.0000 in, 25.40 mm
  • Roll Length
    50 yd
  • Roll Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cotton, Polycotton
  • Grade
    Medium
  • Grit Number
    120
  • Number Of Pieces
    1
  • Package Quantity
    1
  • UPC_NO
    66261136181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)