Motion
66261136188

NORTON ABRASIVES
66261136188

Metal Sanding Roll - 320 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
MI ITEM #07719352
MFR #66261136188
Your Price$33.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136188

Metal Sanding Roll - 320 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
MI ITEM #07719352
MFR #66261136188

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.28/each(List $38.28)

Overview

Mfr description
66261136188 1 X 50 YDS 320 GRIT A/O
  • Quality P-graded aluminum oxide abrasive grain delivers fast cut rate and consistent finish on metals
  • Smooth, flexible J-weight cotton backing provides superior conformability to complex surfaces and better finishes
  • Advanced full resin bond system provides exceptional grain adhesion for longer life on aluminum, fiberglass, composites, hard woods and soft woods
  • Low initial price makes these rolls a good choice for numerous small volume fine grit cleaning, blending, detailing, sanding and polishing jobs where you are unable to measure performance; convenient, protective dispenser eliminates costly waste and permits neat, easy storage
  • 180-320 grit recommended for finishing

Specifications

  • Grit Number
    320
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    50 yd
  • Roll Width
    1 in
  • Grade
    Extra Fine
  • UPC_NO
    66261136188
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text