Overview
Mfr description
66261136195 1-1/2 X 50 YDS 120 GRIT A/O
- Quality P-graded aluminum oxide abrasive grain delivers fast cut rate and consistent finish on metals
- Smooth, flexible J-weight cotton backing provides superior conformability to complex surfaces and better finishes
- Advanced full resin bond system provides exceptional grain adhesion for longer life on aluminum, fiberglass, composites, hard woods and soft woods
- Low initial price makes these rolls a good choice for numerous small volume medium grit deburring, rust removal, cleaning, blending, detailing and sanding jobs where you are unable to measure performance; convenient, protective dispenser eliminates costly waste and permits neat, easy storage
- 100-150 grit recommended for light deburring and cleaning
Specifications
- Grit Number120
- Abrasive MaterialAluminum Oxide
- Roll Length50 yd
- Roll Width1-1/2 in
- GradeMedium
- UPC_NO66261136195
- Package Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data