Motion
66261136199

NORTON ABRASIVES
66261136199

Metal Sanding Roll - 180 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
Mi Item #07719358
MFR #66261136199
Price$49.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136199

Metal Sanding Roll - 180 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
Mi Item #07719358
MFR #66261136199

Mfr description
66261136199 1-1/2 X 50 YDS 180 GRIT A/O
  • Quality P-graded aluminum oxide abrasive grain delivers fast cut rate and consistent finish on metals
  • Smooth, flexible J-weight cotton backing provides superior conformability to complex surfaces and better finishes
  • Advanced full resin bond system provides exceptional grain adhesion for longer life on aluminum, fiberglass, composites, hard woods and soft woods
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.22/each

Specifications

Dimensions

  • Backing Weight
    J Weight
  • Overall Length
    45.72 m, 50 yd
  • Overall Width
    1.5000 in, 38.10 mm
  • Roll Length
    50 yd
  • Roll Width
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cotton
  • Grade
    Fine
  • Grit Number
    180
  • Number Of Pieces
    1
  • Package Quantity
    1
  • UPC_NO
    66261136199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)