Motion
66261180006

NORTON ABRASIVES
66261180006

Metal Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 320 Grit, 50 Per Pack
Mi Item #07719364
MFR #66261180006
Price$1.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261180006

Metal Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 320 Grit, 50 Per Pack
Mi Item #07719364
MFR #66261180006

Mfr description
66261180006 9 X 11 320 GRIT A/O NORTON
  • P-graded aluminum oxide abrasive grain delivers fast cut rate and consistent finish on metals
  • Flexible J-weight backing for superior conformability to complex surfaces and better finishes
  • Advanced full resin bond system provides exceptional grain adhesion for longer life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.67/each

Specifications

Dimensions

  • Backing Weight
    J-wt
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending Machine Tool Marks, Fine Sanding and Polishing, Light Deburring, Polishing Lathe Turnings, Removing Rust and Scale, Rolls and Cylinders
  • Backing Material
    Cotton
  • Grade
    Extra Fine
  • Grit Number
    320
  • Number of Sheets
    50
  • Package Quantity
    50
  • UPC_NO
    66261180006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)