Motion
66261181504

NORTON ABRASIVES
66261181504

Metal Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 120 Grit, 50 Per Pack
MI ITEM #07719366
MFR #66261181504
Your Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261181504

Metal Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 120 Grit, 50 Per Pack
MI ITEM #07719366
MFR #66261181504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.58/each(List $1.82)

Overview

Mfr description
66261181504 9 X 11 120 GRIT A/O NORTON
  • P-graded aluminum oxide abrasive grain delivers fast cut rate and consistent finish on metals
  • Flexible J-weight backing for superior conformability to complex surfaces and better finishes
  • Advanced full resin bond system provides exceptional grain adhesion for longer life
  • Cloth sheets are packaged in a convenient, protective dispenser to eliminate costly waste and permit neat, easy storage
  • Full grit range allows one product family to be used on your scouring to finishing jobs

Specifications

  • Application
    Blending Machine Tool Marks, Fine Sanding and Polishing, Light Deburring, Polishing Lathe Turnings, Removing Rust and Scale, Rolls and Cylinders
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Grade
    Medium
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Cotton
  • Backing Weight
    J-wt
  • Number of Sheets
    50
  • UPC_NO
    66261181504
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text