Overview
Mfr description
66623319010 2" 24 GRIT A/O NORTON METAL
- Premium aluminum oxide blend for aggressive cut and longer life than competitive aluminum oxide discs
- Durable Y-weight 2-ply polyester backing and special grain coating for longer life and faster cut rate on moderately-demanding applications
- Good for applications requiring an economical option
- Coarse grit for stock removal, weld blending, and deburring SS and other steels, and soft metals like aluminum
- 24 and 36 grit are recommended for heavy stock removal
- TY TP/I fit snap-on/snap-off plastic attachment system
Specifications
- Disc Diameter
- Grit NumberP24
- GradeExtra Coarse
- Max Rpm30000 rpm
- Abrasive TypeCoated
- Abrasive MaterialAluminum Oxide
- ColorGreen
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data