Motion
66261160043

NORTON ABRASIVES
66261160043

6 x 5/8-11 In. Medium Density Non-Vacuum Air-Cooled Back-up Pad for Fiber & Non-Woven Discs
MI ITEM #07719388
MFR #66261160043
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261160043

6 x 5/8-11 In. Medium Density Non-Vacuum Air-Cooled Back-up Pad for Fiber & Non-Woven Discs
MI ITEM #07719388
MFR #66261160043

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66261160043 6X5/811 FIBER DISC B/U PAD

Specifications

  • Manufacturer Stock Number
    66261160043
  • Abrasive Type
    Back-up Pads,Accessories
  • Manufacturer Upc Number
    662611600439
  • UPC_NO
    66261160043
  • Country of Origin
    Mexico
  • ECCN
    EAR99
  • Application
    Aluminum /Metal Panel Bonding,Beveling,Blending,Deburring,Finishing,Paint Removal,Polishing,Rust Removal,Sanding,Stock Removal,Stripping
  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Weight
    0.7 lb
  • Center Hole Diameter
    5/8 in-11
  • Diameter
    6 in
  • Dimensions
    6 x 5/8-11 in
  • Disc Diameter
    6 in
  • Harmonization Code
    6805.30
  • Hole Size
    5/8 in-11
  • Max Rpm
    8600 rpm
  • Product Types
    Back-up Pads,Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text