Motion
NUTR307X

NTN
NUTR307X

Flat Yoke Roller - 80 mm Roller Diameter, 35 mm Bore, 28 mm Roller Width, Open, High Carbon Steel Material
Mi Item #07719396
MFR #NUTR307X
Price$339.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUTR307X

Flat Yoke Roller - 80 mm Roller Diameter, 35 mm Bore, 28 mm Roller Width, Open, High Carbon Steel Material
Mi Item #07719396
MFR #NUTR307X

Mfr description
NUTR307X BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.47/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter
    80 mm
  • Overall Width
    29 mm
  • Roller Diameter  
    80 mm
  • Roller Width  
    28 mm
  • Weight
    1.852 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    None
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359009613
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    13900 lbf
  • Radial Static Load Capacity
    19200 lbf
  • Roller Material
    High Carbon Chrome Steel
  • Roller Shape
    Flat
  • UPC_NO
    4547359009613
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)