Motion
7228B

NTN
7228B

140 mm Bore, 250 mm OD, 42 mm Width, Open, 40 ° Contact Angle
MI ITEM #07719652
MFR #7228B
List Price$2,835.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7228B

140 mm Bore, 250 mm OD, 42 mm Width, Open, 40 ° Contact Angle
MI ITEM #07719652
MFR #7228B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,835.73/each for your price

Overview

Mfr description
7228B BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    High Strength, 2 piece, Machined
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    41000 lbf
  • Radial Static Load Capacity
    44000 lbf
  • Cage Material
    Brass
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    42 mm
  • Inner Ring Width
    1.6535 in, 42.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    2300 rpm
  • Max Rpm
    3100 rpm
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Weight
    19.312 lbs
  • Manufacturer Upc Number
    4547359447521
  • UPC_NO
    4547359447521
  • Description
    7228B BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text