Motion
7230B

NTN
7230B

150 mm Bore, 270 mm OD, 45 mm Width, Open, 40 ° Contact Angle
Mi Item #07719653
MFR #7230B
Price$4,138.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7230B

150 mm Bore, 270 mm OD, 45 mm Width, Open, 40 ° Contact Angle
Mi Item #07719653
MFR #7230B

Mfr description
7230B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,138.63/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.7717 in, 45.000 mm
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    45 mm
  • Precision Rating
    ISO Class 0
  • Weight
    24.912 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7230B BRG
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359447613
  • Max Rpm
    2900 rpm
  • Maximum RPM (Grease)
    2200 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    47000 lbf
  • Radial Static Load Capacity
    53000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359447613
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)