Motion
7306CP4

NTN
7306CP4

30 mm Bore, 72 mm OD, 19 mm Width, Open, 15 ° Contact Angle
Mi Item #07719660
MFR #7306CP4
Price$627.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7306CP4

30 mm Bore, 72 mm OD, 19 mm Width, Open, 15 ° Contact Angle
Mi Item #07719660
MFR #7306CP4

Mfr description
7306CP4 EXTRA PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$627.82/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Outer Ring Width
    19 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.747 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7306CP4 EXTRA PRECISION BRG
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359449389
  • Max Rpm
    22000 rpm
  • Maximum RPM (Grease)
    16000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    4550 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359449389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)